Zoro Homepage

Bushing, Nylon, OD 1.125 In, Wh, PK25

  • Mfr # 1EMJ4

  • Zoro # G2918492


product price: $2.99
/pk 25, $0.12/ea

Key Features

Hole Dia.
1 in
Inside Dia.
0.75 in
Outside Dia.
1.125 in
Color
White
For Panel Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EMJ4
Zoro #
G2918492
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
1 in
Inside Dia.
0.75 in
Outside Dia.
1.125 in
For Panel Thickness
0.125 in
Thickness
0.453 in
Inside Diameter
0.75 in
Outside Diameter
1.125 in
Hole Diameter
1 in

Details

Color
White
Item
Insulating Bushing
Temp. Range (F)
-40 to +250
Material
Nylon
Thickness Tolerance
+/-0.015 in
Features
Heat Stabilized, Insulating
Operating Temperature - Minimum
-40 Degrees F
Product Type
Insulating Bushing
Operating Temperature - Maximum
250 Degrees F

Description

Insulating Bushing, Nylon, White, Hole Dia. 1 in, Inside Dia. 0.75 in, Outside Dia. 1.125 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.125 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.