Zoro Homepage

Bushing, Nylon, OD 1.218 In, Wh, PK25

  • Mfr # 1EMJ8

  • Zoro # G1137464


product price: $6.89
/pk 25, $0.28/ea

Key Features

Hole Dia.
1.093 in
Inside Dia.
0.875 in
Outside Dia.
1.218 in
Color
White
Thickness Tolerance
+/-0.15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EMJ8
Zoro #
G1137464
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
1.093 in
Inside Dia.
0.875 in
Outside Dia.
1.218 in
Thickness
0.453 in
For Panel Thickness
0.125 in

Details

Color
White
Item
Insulating Bushing
Thickness Tolerance
+/-0.15 in
Material
Heat Stabilized Nylon
Temp. Range (F)
-40 to +250

Description

Insulating Bushing, Heat Stabilized Nylon, White, Hole Dia. 1.093 in, Inside Dia. 0.875 in, Outside Dia. 1.218 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.15 in, For Panel Thickness 0.125 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.