Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bushing, Nylon, OD 1.312 In, Blk, PK25

  • Mfr # 1EMK2

  • Zoro # G2173762


product price: $2.99
/pk 25, $0.12/ea

Key Features

Hole Dia.
1.187 in
Inside Dia.
0.937 in
Outside Dia.
1.312 in
Color
Black
For Panel Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EMK2
Zoro #
G2173762
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
1.187 in
Inside Dia.
0.937 in
Outside Dia.
1.312 in
For Panel Thickness
0.125 in
Thickness
0.453 in
Inside Diameter
0.937 in
Hole Diameter
1.187 in
Outside Diameter
1.312 in

Details

Color
Black
Item
Insulating Bushing
Temp. Range (F)
-40 to +250
Material
Nylon
Thickness Tolerance
+/-0.015 in
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Product Type
Insulating Bushing
Features
Heat Stabilized, Insulating

Description

Insulating Bushing, Nylon, Black, Hole Dia. 1.187 in, Inside Dia. 0.937 in, Outside Dia. 1.312 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.125 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.