Zoro Homepage

Bushing, Nylon, OD 1.359 In, Wh, PK25

  • Mfr # 1EMK5

  • Zoro # G2199915


product price: $3.99
/pk 25, $0.16/ea

Key Features

Hole Dia.
1.25 in
Inside Dia.
0.937 in
Outside Dia.
1.359 in
Color
White
Thickness Tolerance
+/-0.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EMK5
Zoro #
G2199915
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
1.25 in
Inside Dia.
0.937 in
Outside Dia.
1.359 in
For Panel Thickness
0.125 in
Thickness
0.453 in
Hole Diameter
1.25 in
Inside Diameter
0.937 in
Outside Diameter
1.359 in

Details

Color
White
Item
Insulating Bushing
Thickness Tolerance
+/-0.015 in
Material
Nylon
Temp. Range (F)
-40 to +250
Features
Heat Stabilized, Insulating
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Product Type
Insulating Bushing

Description

Insulating Bushing, Nylon, White, Hole Dia. 1.25 in, Inside Dia. 0.937 in, Outside Dia. 1.359 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.125 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.