Zoro Homepage

Bushing, Nylon, OD 1.468 In, Blk, PK25

  • Mfr # 1EMK6

  • Zoro # G1251232


product price: $9.59
/pk 25, $0.38/ea

Key Features

Hole Dia.
1.375 in
Inside Dia.
1 in
Outside Dia.
1.468 in
Color
Black
For Panel Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1EMK6
Zoro #
G1251232
UPC #
-
Country of Origin
United States

Dimensions

Hole Dia.
1.375 in
Inside Dia.
1 in
Outside Dia.
1.468 in
For Panel Thickness
0.125 in
Thickness
0.453 in
Hole Diameter
1.375 in
Outside Diameter
1.468 in
Inside Diameter
1 in

Details

Color
Black
Item
Insulating Bushing
Material
Nylon
Thickness Tolerance
+/-0.015 in
Temp. Range (F)
-40 to +250
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
250 Degrees F
Product Type
Insulating Bushing
Features
Heat Stabilized, Insulating

Description

Insulating Bushing, Nylon, Black, Hole Dia. 1.375 in, Inside Dia. 1 in, Outside Dia. 1.468 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.125 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.