Bushing, Nylon, OD 1.609 In, Blk, PK25
Mfr # 1EML3
Zoro # G2173333
product price: $12.79
/pk 25, $0.51/eaKey Features
Hole Dia.
1.5 in
Inside Dia.
1.312 in
Outside Dia.
1.609 in
Color
Black
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EML3
Zoro #
G2173333
UPC #
-
Country of Origin
United States
Dimensions
Hole Dia.
1.5 in
Inside Dia.
1.312 in
Outside Dia.
1.609 in
Thickness
0.453 in
For Panel Thickness
0.125 in
Inside Diameter
1.312 in
Hole Diameter
1.5 in
Outside Diameter
1.609 in
Details
Color
Black
Item
Insulating Bushing
Material
Nylon
Temp. Range (F)
-40 to +250
Thickness Tolerance
+/-0.015 in
Features
Heat Stabilized, Insulating
Operating Temperature - Maximum
250 Degrees F
Product Type
Insulating Bushing
Operating Temperature - Minimum
-40 Degrees F
Description
Insulating Bushing, Nylon, Black, Hole Dia. 1.5 in, Inside Dia. 1.312 in, Outside Dia. 1.609 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.