Bushing, Nylon, OD 1.609 In, Wh, PK25
Mfr # 1EML4
Zoro # G2891341
product price: $4.79
/pk 25, $0.19/eaKey Features
Hole Dia.
1.5 in
Inside Dia.
1.312 in
Outside Dia.
1.609 in
Color
White
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1EML4
Zoro #
G2891341
UPC #
-
Country of Origin
United States
Dimensions
Hole Dia.
1.5 in
Inside Dia.
1.312 in
Outside Dia.
1.609 in
For Panel Thickness
0.125 in
Thickness
0.453 in
Hole Diameter
1.5 in
Inside Diameter
1.312 in
Outside Diameter
1.609 in
Details
Color
White
Item
Insulating Bushing
Material
Nylon
Thickness Tolerance
+/-0.015 in
Temp. Range (F)
-40 to +250
Product Type
Insulating Bushing
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Features
Heat Stabilized, Insulating
Description
Insulating Bushing, Nylon, White, Hole Dia. 1.5 in, Inside Dia. 1.312 in, Outside Dia. 1.609 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.