Bushing, Nylon, OD 1.875 In, Wh, PK25
Mfr # 1EML6
Zoro # G3358932
product price: $11.59
/pk 25, $0.46/eaKey Features
Hole Dia.
1.75 in
Inside Dia.
1.375 in
Outside Dia.
1.875 in
Color
White
Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1EML6
Zoro #
G3358932
UPC #
00194484252854
Country of Origin
United States
Dimensions
Hole Dia.
1.75 in
Inside Dia.
1.375 in
Outside Dia.
1.875 in
Thickness
0.453 in
For Panel Thickness
0.125 in
Outside Diameter
1.875 in
Inside Diameter
1.375 in
Hole Diameter
1.75 in
Details
Color
White
Item
Insulating Bushing
Material
Nylon
Temp. Range (F)
-40 to +250
Thickness Tolerance
+/-0.015 in
Product Type
Insulating Bushing
Operating Temperature - Maximum
250 Degrees F
Features
Heat Stabilized, Insulating
Operating Temperature - Minimum
-40 Degrees F
Description
Insulating Bushing, Nylon, White, Hole Dia. 1.75 in, Inside Dia. 1.375 in, Outside Dia. 1.875 in, Temp. Range (F) -40 to +250, Thickness 0.453 in, Thickness Tolerance +/-0.015 in, For Panel Thickness 0.125 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.