Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zoro Select Bushing, Reducing, ZincPlatedSteel, 1 1/4In 3LR82

Bushing, Reducing, ZincPlatedSteel, 1 1/4In (Discontinued)

  • Mfr # 3LR82
  • Zoro # G0914873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3LR82
Zoro #
G0914873
UPC #
190735479582
Country of Origin
China

Dimensions

Conduit Size
1-1/4" to 3/4"
Conduit Trade Size
1 1/4 in x 3/4 in

Details

For Conduit Type
Threaded IMC, Rigid
Conduit Fitting Material
Zinc Plated Steel
Item
Reducing Bushing
Conduit Hole
1-1/4"
Material
Zinc Plated steel

Description

Reducing Bushing, For Conduit Type Threaded IMC, Rigid, Conduit Fitting Type Reducer, Conduit Trade Size 1 1/4 in x 3/4 in, Conduit Fitting Material Zinc Plated Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.