Bushing/Mandrel, 10-32, For 5TUW2/5TUW3
Mfr # 5PWZ3
Zoro # G1647642
product price: $9.69
/eaKey Features
Use With Internal Thread Size
10-32
Application
Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
Construction
Steel
Size
10-32
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5PWZ3
Zoro #
G1647642
UPC #
190735870624
Country of Origin
Taiwan, Province of China
Dimensions
Use With Internal Thread Size
10-32
Size
10-32
Compatible Thread Size
#10-32
Details
Item
Bushing/Mandrel Set
Application
Replacement Riveter Accessory Used in with Rivet Tools to Efficiently Fasten Metals/Canvas/Plastic
Construction
Steel
Material
Steel
For Use With
5TUW2, 5TUW3
Thread Type
Coarse
Product Type
Bushing and Mandrel Set
Compatible Tool Type
Bushing and Mandrel Set
System of Measurement
Inch
Description
This ZORO SELECT 5PWZ3 Bushing/Mandrel is designed to fit into the 10-32 internal thread size of the 5TUW2 and 5TUW3 fittings. It is a steel product made from steel materials. This bushing/mandrel set fits into the 10-32 internal thread size. You can use it with the 5TUW2 and 5TUW3 fittings. If you need a replacement for your broken or lost bushing/mandrel, this ZORO SELECT tool will come in handy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.