Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Business Card Magnet, 3-1/2" L, 2" W, PK100

  • Mfr # 10E856

  • Zoro # G4113636


product price: $30.69
/pk 100, $0.31/ea

Key Features

Color
Black, White
Material
Ferrite Powder, Rubber Polymer Resin
Width
2 in
Thickness
0.03 in
Nonmagnetic Side
Indoor Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10E856
Zoro #
G4113636
UPC #
-
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Length
3 1/2 in
Overall Length
3 1/2 in
Overall Width
2 in

Details

Item
Strip Magnet
Color
Black, White
Material
Ferrite Powder, Rubber Polymer Resin
Nonmagnetic Side
Indoor Adhesive
Max. Pull
85 lb/sq ft
Stability Temp.
-15 Degrees to 160 Degrees F
Nonmagnetic Side Style
Indoor Adhesive
Stability Temperature - Minimum
-15 Degrees F
Product Type
Strip Magnet
Stability Temperature - Maximum
160 Degrees F
Pull Force - Maximum
85 lbf

Description

Strip Magnet, Nonmagnetic Side Indoor Adhesive, Max. Pull 85 lb/sq ft, Length 3 1/2 in, Width 2 in, Thickness 0.03 in, Ferrite Powder, Rubber Polymer Resin, Stability Temp. -15 Degrees to 160 Degrees F, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.