Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bussing and Transport Cart, 300 Lb. Cap

  • Mfr # CC203603

  • Zoro # G4334303


product price: $271.99
/ea
Free Shipping & Returns

Key Features

Caster Type
(4) Swivel
Load Capacity
300 lb
Color
Black
Caster Material
Polyurethane
Material
polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CC203603
Zoro #
G4334303
UPC #
00077838167755
Country of Origin
United States

Dimensions

Overall Width
18 in
Caster Dia.
4 in
Shelf Width
15 1/2 in
Overall Height
38 in
Overall Length
36 1/4 in
Shelf Length
24 1/4 in
Overall Height (In.)
38
Overall Width (In.)
18
Shelf Width (In.)
15-1/2
Caster Size (In.)
4
Adjustable Height
No

Details

Item
Bussing Cart
Caster Type
(4) Swivel
Load Capacity
300 lb
Color
Black
Caster Material
Polyurethane
Material
polypropylene
Number of Shelves
3
Finish
Polypropylene
Load Cap. per Shelf
100 lb
Construction
Polypropylene
Product Type
Bussing Cart
Load Capacity (Lb.)
300
NSF Certified
Yes
Number of Casters
4
Maximum Load Capacity
300 lb
Folding
No
Duty Type
Heavy Duty

Description

Bussing Cart, Overall Length 36 1/4 in, Overall Depth 18 in, Folding No, Finish Polypropylene, Color Black, Duty Type Heavy Duty, Product Type Bussing Cart, Adjustable Height No, Maximum Load Capacity 300 lb, Caster Type (4) Casters, Material Plastic, Number of Casters 4, Number of Shelves 3, Overall Height 38 in, NSF Certified Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.