Zoro Homepage

Butcher Paper, 40 lb., White, 15 In. W

  • Mfr # 5PGK5

  • Zoro # G1971094


product price: $39.99
/ea

Key Features

Color
White
Basis Weight
40 lb
Length
1,100 ft
Standards
FDA Approved
Type
Uncoated, Resistant to Blood and Moisture Leakage
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PGK5
Zoro #
G1971094
UPC #
-
Country of Origin
United States

Dimensions

Width
15 in
Length
1,100 ft
Roll Length
1,100 ft
Roll Diameter
9 in
Sheet Width
15 in
Sheet Length
1,100 ft

Description

Butcher Paper, Bio-Based Yes, BPI Certified Yes, Coating Type Uncoated, Color White, Compostable Home Compostable, Fold Type No Fold, FSC Certified Yes, Material Paper, Number of Sheets Not Applicable, Product Type Roll, Recyclable Yes, Roll Diameter 9 in, SFI Certified Yes, Sheet Length 1,100 ft, Sheet Width 15 in, Standards FDA Approved, USDA Certified Bio-based Products Yes, Weight Light-Weight, Basis Weight 40 lb, Resistance Properties Resistant to Blood and Moisture Leakage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.