Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butcher Paper, 40 lb., White, 36 In. W

  • Mfr # 5PGK9

  • Zoro # G2589937


product price: $79.59
/ea
Free Shipping & Returns

Key Features

Color
White
Basis Weight
40 lb
Length
1,100 ft
Standards
FDA Approved
Roll Length
1,100 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5PGK9
Zoro #
G2589937
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Length
1,100 ft
Roll Length
1,100 ft
Sheet Length
1,100 ft
Roll Diameter
9 in
Sheet Width
36 in

Details

Item
Butcher Paper
Color
White
Basis Weight
40 lb
Standards
FDA Approved
Type
Uncoated, Resistant to Blood and Moisture Leakage
Product Type
Roll
Material
Paper
Resistance Properties
Resistant to Blood and Moisture Leakage
Fold Type
No Fold
Recyclable
Yes
Compostable
Home Compostable
FSC Certified
Yes
SFI Certified
Yes
Item Weight
Light-Weight
Bio-Based
Yes
Disposable Utensil Type
Roll
BPI Certified
Yes
Weight
Light-Weight
USDA Certified Bio-based Products
Yes

Description

Butcher Paper, Bio-Based Yes, BPI Certified Yes, Coating Type Uncoated, Color White, Compostable Home Compostable, Fold Type No Fold, FSC Certified Yes, Material Paper, Number of Sheets Not Applicable, Product Type Roll, Recyclable Yes, Roll Diameter 9 in, SFI Certified Yes, Sheet Length 1,100 ft, Sheet Width 36 in, Standards FDA Approved, USDA Certified Bio-based Products Yes, Weight Light-Weight, Basis Weight 40 lb, Resistance Properties Resistant to Blood and Moisture Leakage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.