Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Hinge, Steel, Concealed Mounting, 1 15/16 in Leaf W x 2 3/8 in Leaf H, Nickel

  • Mfr # 45-395

  • Zoro # G6551960


product price: $13.19
/ea

Key Features

Corners
Rounded
Door Leaf Height
5/8 in
Door Leaf Thickness
1.937 in
Door Leaf Width
84 in
Finish
Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-395
Zoro #
G6551960
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
5/8 in
Door Leaf Thickness
1.937 in
Door Leaf Width
84 in
Pin Dia.
5/16 in
Required Door Thickness
19/32 in to 1-17/64 in
Frame Leaf Height
2 3/8 in
Frame Leaf Width
1 15/16 in
Frame Leaf Thickness
1.937 in
Height (In.)
2-3/8"
Width (In.)
1-15/16"
Overall Width
4 in
Pin Diameter
5/16 in
Door Thickness - Maximum
1 1/4 in
Door Thickness - Minimum
5/8 in

Details

Corners
Rounded
Finish
Nickel
Holes per Leaf
2
Load Capacity
10 lb
Material
Steel
Mounting
Concealed
Orientation
Non Handed
Range of Motion
110 Degrees
Features
Cover Cap
Item
Butt Hinge
Bearing Type
Adjustable
Type
Door Hinge
Hardware
Included
Holes
With
Ligature Resistant
No
Hinge Number
#1
Standards
ANSI/BHMA
Pin Material
Steel
For Use With
19/32" to 1-17/64" Thickness Frame Leafs
Number of Wires
0
Pin Type
Removable
Hand Orientation
Non-Handed
Removable Pin
Yes
Number of Holes per Leaf
2
Includes Hardware
Hardware Included
Range of Motion - Maximum
110 Degrees
Mounting Style
Full Surface
Corner Type
Round
ANSI/BHMA Finish
Bright Nickel-Plated, Clear Coated

Description

Butt Hinge, Steel, Nickel Finish, 10 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 110 Degrees Range of Motion, Orientation Non Handed, 5/8 in Door Leaf Height, 2 3/8 in Frame Leaf Height, 84 in Door Leaf Width, 1 15/16 in Frame Leaf Width, 1.937 in Door Leaf Thickness, 1.937 in Frame Leaf Thickness, 19/32 in to 1-17/64 in Required Door Thickness, Adjustable Bearing Type, Rounded Corners, Included Hardware, Features Cover Cap

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.