Butt Hinge, Steel, Full Mortise Mounting, 4 in Leaf W x 4 in Leaf H, Satin Brass

  • Mfr # 56-427SBRS

  • Zoro # G6555847


product price: $13.15
/ea

Key Features

Corners
5/8 in Radius
Door Leaf Height
4 in
Door Leaf Thickness
0.063 in
Door Leaf Width
4 in
Finish
Satin Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56-427SBRS
Zoro #
G6555847
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
4 in
Door Leaf Thickness
0.063 in
Door Leaf Width
4 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/4 in
Height (In.)
4"
Frame Leaf Thickness
0.063 in
Width (In.)
4"
Frame Leaf Height
4 in
Frame Leaf Width
4 in
Overall Width
4 in
Door Thickness - Minimum
1 3/4 in
Corner Radius
5/8 in
Pin Diameter
3/4 in
Door Thickness - Maximum
1 3/4 in

Details

Corners
5/8 in Radius
Finish
Satin Brass
Holes per Leaf
4
Load Capacity
125 lb
Material
Steel
Mounting
Full Mortise
Orientation
Non Handed
Range of Motion
160 Degrees
Features
Reversible Hinges
Ligature Resistant
No
Item
Butt Hinge
Holes
With
Number of Wires
0
Pin Type
Non-Removable
For Use With
1-3/4" Thickness Doors
Hinge Number
#1
Fire Rating - Door Hardware
3 hr
Type
Butt Hinge
Hardware
Included
Standards
ANSI/BHMA
Pin Material
Steel
Bearing Type
Adjustable
Hand Orientation
Non-Handed
Mounting Style
Full Mortise
Number of Holes per Leaf
4
ANSI/BHMA Finish
Satin Brass-Plated, Clear Coated
Range of Motion - Maximum
160 Degrees
Includes Hardware
Hardware Included
Removable Pin
No
Fire Rating
3 hr
Corner Type
Radius

Description

Butt Hinge, Steel, Satin Brass Finish, 125 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 4 in Door Leaf Height, 4 in Frame Leaf Height, 4 in Door Leaf Width, 4 in Frame Leaf Width, 0.063 in Door Leaf Thickness, 0.063 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, Adjustable Bearing Type, 5/8 in Radius Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, Features Reversible Hinges

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.