Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Hinge, Steel, Full Surface Mounting, 1/2 in Leaf W x 1 5/8 in Leaf H, Satin Nickel

  • Mfr # 45-236SNK

  • Zoro # G6272983


product price: $2.29
/pr

Key Features

Corners
Rounded
Door Leaf Height
2 3/4 in
Door Leaf Thickness
1.937 in
Door Leaf Width
1/2 in
Finish
Satin Nickel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-236SNK
Zoro #
G6272983
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Height
2 3/4 in
Door Leaf Thickness
1.937 in
Door Leaf Width
1/2 in
Pin Dia.
5/16 in
Required Door Thickness
7/8 in
Frame Leaf Thickness
1.937 in
Frame Leaf Width
1/2 in
Frame Leaf Height
1 5/8 in
Overall Width
1 1/2 in
Pin Diameter
5/16 in
Door Thickness - Minimum
1 1/8 in
Door Thickness - Maximum
7/8 in

Details

Corners
Rounded
Finish
Satin Nickel
Holes per Leaf
2
Load Capacity
6.5 lb
Material
Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
90 Degrees
Item
Butt Hinge
Pin Type
Non-Removable
Number of Wires
0
Ligature Resistant
No
Hardware
Included
Standards
ANSI/BHMA
Holes
With
Hinge Number
#1
Fire Rating - Door Hardware
3 hr
Pin Material
Steel
Bearing Type
Plain
Type
Door Hinge
Hand Orientation
Non-Handed
Fire Rating
3 hr
Mounting Style
Full Surface
Number of Holes per Leaf
2
Includes Hardware
Hardware Included
Corner Type
Round
Removable Pin
No
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Range of Motion - Maximum
90 Degrees

Description

Butt Hinge, Steel, Satin Nickel Finish, 6.5 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 2 3/4 in Door Leaf Height, 1 5/8 in Frame Leaf Height, 1/2 in Door Leaf Width, 1/2 in Frame Leaf Width, 1.937 in Door Leaf Thickness, 1.937 in Frame Leaf Thickness, 7/8 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, 3 hr Fire Rating - Door Hardware, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.