Zoro Homepage

Butt Hinge, Steel, Full Surface Mounting, 2 1/8 in Leaf W x 2 1/8 in Leaf H, Unfinished

  • Mfr # 900-8910AB

  • Zoro # G6542440


product price: $2.19
/ea

Key Features

Corners
Rounded
Door Leaf Height
1 1/2 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 1/2 in
Finish
Unfinished
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-8910AB
Zoro #
G6542440
UPC #
-
Country of Origin
United States

Dimensions

Door Leaf Height
1 1/2 in
Door Leaf Thickness
0.06 in
Door Leaf Width
1 1/2 in
Pin Dia.
5/16 in
Required Door Thickness
7/8 in
Frame Leaf Height
2 1/8 in
Frame Leaf Width
2 1/8 in
Frame Leaf Thickness
0.06 in
Height (In.)
2-1/8"
Width (In.)
2-1/8"
Overall Width
1 1/2 in
Pin Diameter
5/16 in
Door Thickness - Maximum
7/8 in
Door Thickness - Minimum
7/8 in

Details

Corners
Rounded
Finish
Unfinished
Holes per Leaf
2
Load Capacity
6.5 lb
Material
Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
90 Degrees
Item
Butt Hinge
Pin Material
Steel
Hinge Number
#1
Holes
With
For Use With
7/8" Thickness Doors
Number of Wires
0
Type
Door Hinge
Pin Type
Non-Removable
Standards
ANSI/BHMA
Bearing Type
Plain
Hardware
Included
Ligature Resistant
No
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
Number of Holes per Leaf
2
Range of Motion - Maximum
90 Degrees
Corner Type
Round
Mounting Style
Full Surface
ANSI/BHMA Finish
Oxidized Satin Brass-Plated, Relieved, Clear Coated
Removable Pin
No

Description

Butt Hinge, Steel, Unfinished Finish, 6.5 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 90 Degrees Range of Motion, Orientation Non Handed, 1 1/2 in Door Leaf Height, 2 1/8 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 2 1/8 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 7/8 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products