Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butt Hinge, Steel, Full Surface Mounting, 2 in Leaf W x 3 in Leaf H, Brass Plated

  • Mfr # 8-230

  • Zoro # G6544349


product price: $3.49
/ea

Key Features

Corners
Rounded
Door Leaf Height
3 in
Door Leaf Thickness
0.06 in
Door Leaf Width
2 in
Finish
Brass Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-230
Zoro #
G6544349
UPC #
715384707161
Country of Origin
China

Dimensions

Door Leaf Height
3 in
Door Leaf Thickness
0.06 in
Door Leaf Width
2 in
Pin Dia.
5/16 in
Required Door Thickness
7/8 in
Frame Leaf Width
2 in
Frame Leaf Height
3 in
Width (In.)
2"
Frame Leaf Thickness
0.06 in
Height (In.)
3"
Overall Width
2 in
Pin Diameter
5/16 in
Door Thickness - Maximum
7/8 in
Door Thickness - Minimum
1 in

Details

Corners
Rounded
Finish
Brass Plated
Holes per Leaf
2
Load Capacity
30 lb
Material
Steel
Mounting
Full Surface
Orientation
Non Handed
Range of Motion
160 Degrees
Features
These Steel Door Hinges Require Full Surface Mounting
Holes
With
Bearing Type
Plain
Pin Type
Non-Removable
Pin Material
Steel
Number of Wires
0
Ligature Resistant
No
Standards
ANSI/BHMA
Type
Door Hinge
Item
Butt Hinge
Hinge Number
#1
Hardware
Included
For Use With
7/8" Thickness Doors
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated
Corner Type
Round
Mounting Style
Full Surface
Removable Pin
No
Range of Motion - Maximum
160 Degrees
Number of Holes per Leaf
2
Includes Hardware
Hardware Included

Description

Butt Hinge, Steel, Brass Plated Finish, 30 lb Load Capacity, With Holes, 2 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 3 in Door Leaf Height, 3 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, 7/8 in Required Door Thickness, Plain Bearing Type, Rounded Corners, Included Hardware, Features These Steel Door Hinges Require Full Surface Mounting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.