Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Butterfly Clamp, 2 5/8 In, Lrg, PK30

  • Mfr # 2WFU9

  • Zoro # G0275502


product price: $5.29
/pk 30, $0.18/ea

Key Features

Size
Large
Material
Metal
Color
Silver
Product Type
Butterfly Clamp
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WFU9
Zoro #
G0275502
UPC #
190735898574
Country of Origin
China

Dimensions

Size
Large
Overall Length
2 1/2 in
Overall Width
2 in

Details

Item
Butterfly Clamp
Material
Metal
Color
Silver
Product Type
Butterfly Clamp
Finish
Smooth
X-Ray Detectable
Yes
Metal Detectable
Yes

Description

Butterfly Clamp, Size Large, Color Silver, Material Metal, Finish Smooth, Package Quantity 30

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.