Zoro Homepage
This item is Discontinued.
Zoro Select Butterfly Valve, Spring Return, SS, 2 In. APPCCB-NE-2.0

Butterfly Valve, Spring Return, SS, 2 In. (Discontinued)

  • Mfr # APPCCB-NE-2.0
  • Zoro # G4395011
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APPCCB-NE-2.0
Zoro #
G4395011
UPC #
-
Country of Origin
Germany

Dimensions

Pipe Size
2 in

Details

Item
Pneumatically Actuated Butterfly Valve
Connection
Clamp
Body Material
Stainless Steel
Connection Type
Clamp
Max. Water Pressure
145 psi
Seat Material
Silicone
Air Inlet Pressure
73 psi
Action
Spring Return

Description

Pneumatically Actuated Butterfly Valve, Action Spring Return, Body Material Stainless Steel, Pipe Size 2 in, Connection Clamp, Max. Water Pressure 145 psi, Seat Material Silicone, Air Inlet Pressure 73 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.