Zoro Homepage

Button Spoke Screw Plug, 1/2 in Dia, Black, Plastic 100 PK

  • Mfr # 1091PK

  • Zoro # G5130456


product price: $10.89
/pk 100, $0.11/ea

Key Features

Fits Bolt Head Style
Button Spoke
Color
Black
Material
Plastic
Rivet Shank Type
Solid
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1091PK
Zoro #
G5130456
UPC #
841213001459
Country of Origin
China

Dimensions

Diameter
1/2 in
Head Dia.
0.875 in
Head Height
0.188 in
Hole Size
0.5 in
Rivet Dia.
0.5 in
Head Diameter
7/8 in
Maximum Hole Diameter
0.5 in
Shank Diameter
0.5 in

Details

Item
Screw Plug
Fits Bolt Head Style
Button Spoke
Color
Black
Material
Plastic
Rivet Shank Type
Solid
System of Measurement
Inch
Rivet Body Material
Plastic
Rivet Head Style
Round
Manufacturer Location
Globally Sourced
Material Grade/Class
Ungraded
Product Type
Push-In Rivet
Head Type
Dome
Shank Type
Solid

Description

Plug,Black,Dome,PK100, System of Measurement Inch, Shank Diameter 0.5 in, Shank Type Solid, Material Plastic, Head Type Dome, Head Height 0.188 in, Head Diameter 7/8 in, Color Black, Maximum Hole Diameter 0.5 in, Product Type Push-In Rivet, Manufacturer Location Globally Sourced, Material Grade/Class Ungraded, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.