Shop ZORO SELECT
See all product information
Create Account
Butyl Rubber Cam and Groove Gasket
Mfr # ZUSA-CAM-B-1
Zoro # G624782075
product price:Â
$
4.39
/ea
Key Features
Durometer
60D
Inside Dia.
1 1/16 in
Color
White
Outside Diameter
1 3/4 in
Package Type
Packet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZUSA-CAM-B-1
- Zoro #
- G624782075
- UPC #
- 197666277867
- Country of Origin
- United States
Dimensions
- Inside Dia.
- 1 1/16 in
- Outside Diameter
- 1 3/4 in
- Thickness
- 0.25 in
- For Coupling Size
- 1 in
Details
- Item
- Cam and Groove Gasket
- Durometer
- 60D
- Color
- White
- Package Type
- Packet
- Gasket Material
- Butyl Rubber
- Color Code Stripe
- (1) White
Description
Cam and Groove Gasket, Butyl Rubber, For Coupling Size 1 in, White, Outside Diameter 1 3/4 in, Inside Dia. 1 1/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov