Butyl Rubber Cam and Groove Gasket
- Mfr # ZUSA-CAM-B-2
- Zoro # G124782001
product price:Â
$
17.19
/ea
Key Features
Outside Diameter
1 1/2 in
Gasket Material
Butyl Rubber
Thickness
0.25 in
Color Code Stripe
(1) White
Durometer
60D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZUSA-CAM-B-2
- Zoro #
- G124782001
- UPC #
- 197666277874
- Country of Origin
- United States
- Gasket Material
- Butyl Rubber
- Item
- Cam and Groove Gasket
- Color Code Stripe
- (1) White
- Durometer
- 60D
- Package Type
- Packet
- Color
- White
- Wire Color
- White
Dimensions
- Outside Diameter
- 1 1/2 in
- Thickness
- 0.25 in
- Inside Dia.
- 2 in
- For Coupling Size
- 2 in
Description
Cam and Groove Gasket, Butyl Rubber, For Coupling Size 2 in, White, Outside Diameter 1 1/2 in, Inside Dia. 2 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.