C Fbrglass Epoxy Lam Sht, 0.187in, Tan

  • Mfr # SCANNA.187X48.000X96.000C

  • Zoro # G808641655


product price:  $416.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Material
Fiberglass Epoxy Laminate
Thickness Tolerance
+/-0.0125
Standards
MIL-I-24768/16
Color
Beige
Tensile Strength
9,700 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCANNA.187X48.000X96.000C
Zoro #
G808641655
UPC #
-
Country of Origin
United States

Dimensions

Thickness
187/1000 in
Overall Length
8 ft
Overall Width
4 ft

Details

Material
Fiberglass Epoxy Laminate
Item
C Fiberglass Epoxy Laminate Sheet
Thickness Tolerance
+/-0.0125
Standards
MIL-I-24768/16
Color
Beige
Tensile Strength
9,700 psi
Grade
C
Maximum Temperature
257 Degrees F
Impact Strength
1.75 ft-lb/in
Corrosion and Chemical Resistance
Excellent
Clarity
Opaque
Shape
Sheet
Grouping
Sheet Stock
Minimum Temperature
-418 Degrees F
Hardness
Rockwell M105

Description

C Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Thickness 187/1000 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 9,700 psi, Maximum Temperature 257 Degrees F, Minimum Temperature -418 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M105, Thickness Tolerance +/-0.0125, Impact Strength 1.75 ft-lb/in, Standards MIL-I-24768/16, Friction Rating Not Applicable, Grade C, Grouping Sheet Stock, Shape Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.