C Fbrglass Epoxy Lam Sht, 0.25in, Tan

  • Mfr # SCANNA.250X48.000X96.000C

  • Zoro # G508641689


product price:  $537.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Material
Fiberglass Epoxy Laminate
Color
Beige
Standards
MIL-I-24768/16
Thickness Tolerance
+/-0.030
Grade
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCANNA.250X48.000X96.000C
Zoro #
G508641689
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/4 in
Overall Length
8 ft
Overall Width
4 ft

Details

Material
Fiberglass Epoxy Laminate
Item
C Fiberglass Epoxy Laminate Sheet
Color
Beige
Standards
MIL-I-24768/16
Thickness Tolerance
+/-0.030
Grade
C
Tensile Strength
9,700 psi
Hardness
Rockwell M105
Shape
Sheet
Clarity
Opaque
Corrosion and Chemical Resistance
Excellent
Impact Strength
1.75 ft-lb/in
Grouping
Sheet Stock
Minimum Temperature
-418 Degrees F
Maximum Temperature
257 Degrees F

Description

C Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Thickness 1/4 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 9,700 psi, Maximum Temperature 257 Degrees F, Minimum Temperature -418 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M105, Thickness Tolerance +/-0.030, Impact Strength 1.75 ft-lb/in, Standards MIL-I-24768/16, Friction Rating Not Applicable, Grade C, Grouping Sheet Stock, Shape Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.