Shop ZORO SELECT
Additional $145.00 delivery surcharge applies per item.
See details
See all product information
Create Account
C Fbrglass Epoxy Lam Sht, 0.75in, Tan
- Mfr # SCANNA.750X48.000X96.000C
- Zoro # G208641644
product price:Â
$
1,659.99
/ea
Key Features
Material
Fiberglass Epoxy Laminate
Color
Beige
Thickness Tolerance
+/-0.058
Standards
MIL-I-24768/16
Overall Width
4 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCANNA.750X48.000X96.000C
- Zoro #
- G208641644
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thickness
- 3/4 in
- Overall Width
- 4 ft
- Overall Length
- 8 ft
- Wire Rope Length
- 8 ft
- Length
- 8 ft
Details
- Item
- C Fiberglass Epoxy Laminate Sheet
- Material
- Fiberglass Epoxy Laminate
- Color
- Beige
- Thickness Tolerance
- +/-0.058
- Standards
- MIL-I-24768/16
- Grouping
- Sheet Stock
- Maximum Temperature
- 257 Degrees F
- Grade
- C
- Shape
- Sheet
- Minimum Temperature
- -418 Degrees F
- Tensile Strength
- 9,700 psi
- Hardness
- Rockwell M105
- Impact Strength
- 1.75 ft-lb/in
- Corrosion and Chemical Resistance
- Excellent
- Clarity
- Opaque
- Shell Material
- Fiberglass Epoxy Laminate
- Wire Color
- Beige
Description
C Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Thickness 3/4 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 9,700 psi, Maximum Temperature 257 Degrees F, Minimum Temperature -418 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M105, Thickness Tolerance +/-0.058, Impact Strength 1.75 ft-lb/in, Standards MIL-I-24768/16, Friction Rating Not Applicable, Grade C, Grouping Sheet Stock, Shape Sheet
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.