C Fbrglass Epoxy Lam Sht, 1in, Tan

  • Mfr # SCANNA1.000X48.000X96.000C

  • Zoro # G708641656


product price:  $2,147.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.

Key Features

Material
Fiberglass Epoxy Laminate
Standards
MIL-I-24768/16
Color
Beige
Thickness Tolerance
+/-0.065
Overall Width
4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCANNA1.000X48.000X96.000C
Zoro #
G708641656
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1 in
Overall Width
4 ft
Overall Length
8 ft

Details

Item
C Fiberglass Epoxy Laminate Sheet
Material
Fiberglass Epoxy Laminate
Standards
MIL-I-24768/16
Color
Beige
Thickness Tolerance
+/-0.065
Grade
C
Grouping
Sheet Stock
Shape
Sheet
Minimum Temperature
-418 Degrees F
Maximum Temperature
257 Degrees F
Hardness
Rockwell M105
Clarity
Opaque
Tensile Strength
9,700 psi
Corrosion and Chemical Resistance
Excellent
Impact Strength
1.75 ft-lb/in

Description

C Fiberglass Epoxy Laminate Sheet, Material Fiberglass Epoxy Laminate, Color Beige, Clarity Opaque, Thickness 1 in, Overall Length 8 ft, Overall Width 4 ft, Tensile Strength 9,700 psi, Maximum Temperature 257 Degrees F, Minimum Temperature -418 Degrees F, Corrosion and Chemical Resistance Excellent, Hardness Rockwell M105, Thickness Tolerance +/-0.065, Impact Strength 1.75 ft-lb/in, Standards MIL-I-24768/16, Friction Rating Not Applicable, Grade C, Grouping Sheet Stock, Shape Sheet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.