Shop ZORO SELECT
See all product information
Create Account
C-Hook for Plastic Chain Barrier, White, Gloss
- Mfr # 98601-10
- Zoro # G3786955
product price:Â
$
19.99
/pk of 10, $2.00/ea
Key Features
Color
White
Size
3 in
For Use With
Heavy Duty Stanchion
Finish
Gloss
Material
Polyethylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 98601-10
- Zoro #
- G3786955
- UPC #
- -
- Country of Origin
- United States
- Item
- C-Hook for Plastic Chain Barrier
- Color
- White
- For Use With
- Heavy Duty Stanchion
- Finish
- Gloss
- Material
- Polyethylene
- Application
- Outdoor or Indoor
- Product Type
- C-Hook
- Shell Material
- Polyethylene
- Wire Color
- White
- Compatible Product Type
- Heavy Duty Stanchion
- Traction Material
- Polyethylene
Dimensions
- Size
- 3 in
Description
C-Hook for Plastic Chain Barrier, Product Type C-Hook, For Use With Heavy Duty Stanchion, Color White, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Outside Diameter Not Applicable, Material Polyethylene, Finish Gloss, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.