Cabinet and Drawer Dead Bolt Locks, Chrome, 1-3/8" For Door Thickness, 2 Number of Keys

  • Mfr # 1XRX5

  • Zoro # G3019502


product price:  $6.39
/ea

Key Features

For Door Thickness (In.)
1-3/8"
Key Type
Alike
Keying
Keyed Alike
Finish
Chrome
Opens With
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XRX5
Zoro #
G3019502
UPC #
190735035948
Country of Origin
China

Dimensions

For Door Thickness (In.)
1-3/8"
Mounting Hole Dia.
7/8 in
For Material Thickness
1 3/8 in
Mounting Hole Dia. (In.)
nan
Body Thickness
2 in
Body Width
2 1/8 in
Body Height
2 1/8 in
Unlocking Radius
Quarter-Turn

Details

Item
Cabinet and Drawer Dead Bolt Locks
Key Type
Alike
Keying
Keyed Alike
Finish
Chrome
Opens With
Key
Number of Keys
2
Key Number
CH751
Lock Type
Dead Bolt
Lock Style
Drawer
Drawer and Cabinet Lock Mounting Style
Rim
Max. Latching Distance (In.)
1 3/8 in
Unlock Turn Direction
Counterclockwise
Mounting Style
Rim
Lock Body Material
Zinc Die-Cast
Latch Bolt Shape
Rectangle
Interchangeable Core
No
Latching Distance
1 3/8 in
Mounting Hardware Required
No
For Material
Metal, Plastic, Wood
Cabinet Lock Type
Cabinet and Drawer Dead Bolt Locks
Number of Mounting Holes
2
Key Code
CH751
Lock Body Color
Silver
Includes Mounting Hardware
No
Lock Orientation
Vertical
Lock Body Shape
Diamond
Lock Body Finish
Chrome-Plated
Key Retaining
No
Security Level
General Security

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products