Cabinet and Drawer Dead Bolt Locks, Chrome, 7/8" For Door Thickness, 2 Number of Keys

  • Mfr # 1XRX9

  • Zoro # G3394736


product price:  $9.99
/ea

Key Features

For Door Thickness (In.)
7/8"
Key Type
Alike
Keying
Keyed Alike
Finish
Chrome
Opens With
Key
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1XRX9
Zoro #
G3394736
UPC #
190735035986
Country of Origin
China

Dimensions

For Door Thickness (In.)
7/8"
Mounting Hole Dia.
3/4 in
For Material Thickness
7/8 in
Mounting Hole Dia. (In.)
nan
Unlocking Radius
Quarter-Turn
Body Width
2 1/8 in
Body Height
2 1/8 in
Body Thickness
2 in

Details

Item
Cabinet and Drawer Dead Bolt Locks
Key Type
Alike
Keying
Keyed Alike
Finish
Chrome
Opens With
Key
Number of Keys
2
Key Number
CH751
Drawer and Cabinet Lock Mounting Style
Rim
Max. Latching Distance (In.)
7/8 in
Lock Style
Drawer
Lock Type
Dead Bolt
Latch Bolt Shape
Rectangle
Unlock Turn Direction
Counterclockwise
Interchangeable Core
No
Mounting Style
Rim
Lock Body Material
Zinc Die-Cast
Lock Body Finish
Chrome-Plated
Lock Body Shape
Square
Cabinet Lock Type
Cabinet and Drawer Dead Bolt Locks
Key Code
CH751
Key Retaining
No
Number of Mounting Holes
2
Lock Body Color
Silver
Lock Orientation
Vertical
Mounting Hardware Required
No
For Material
Metal, Plastic, Wood
Latching Distance
7/8 in
Includes Mounting Hardware
No
Security Level
General Security

Description

Lock Style Drawer, Lock Type Dead Bolt, Opens With Key, Key Type Alike, Chrome Finish

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.