Zoro Homepage

Cabinet, Flat File, 5 Drawer, Gray

  • Mfr # 2CLA9

  • Zoro # G2228810


product price: $781.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Width
46 3/4 in
Type
Medium (5 Drawer)
Includes
Aluminum Label Holder and Aluminum Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CLA9
Zoro #
G2228810
UPC #
190735440988
Country of Origin
China

Dimensions

Overall Width
46 3/4 in
Overall Height
16 1/8 in
Inside Drawer Width
43 1/4 in
Inside Drawer Depth
32 7/8 in
Overall Depth
35 3/8 in
Inside Drawer Height
1 7/8 in

Details

Item
Flat File Cabinet
Color
Gray
Material
Steel
Type
Medium (5 Drawer)
Includes
Aluminum Label Holder and Aluminum Handles
Finish
Powder Coated
Locking Mechanism
Key
Lockable Drawer Location
All
Lock Parity
Identical
Number of Keys
2
Assembly
Partially Assembled
Number of Locking Drawers
5
Stackable
Yes
Drawer Weight Capacity
15 kg
Number of Drawers
5
Product Type
Flat File Cabinet
Stacking Capacity
3
Includes Label Holders
Yes
Material Gauge
22 ga
Pull Shape
Handle
Drawer Slide Type
Rail
Locking
Yes
Includes Assembly Tools
Yes

Description

Flat File Cabinet, Color Gray, Finish Powder Coated, Locking Yes, Material Steel, Number of Drawers 5, Overall Depth 35 3/8 in, Overall Height 16 1/8 in, Overall Width 46 3/4 in, Product Type Flat File Cabinet, Standards Not Applicable, Includes Aluminum Label Holder and Aluminum Handles, Inside Drawer Depth 32 7/8 in, Inside Drawer Height 1 7/8 in, Inside Drawer Width 43 1/4 in, Assembly Partially Assembled, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.