Zoro Homepage

Cabinet, Flat File, 5 Drawer, Gray

  • Mfr # 2CLC3

  • Zoro # G2228786


product price: $769.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Color
Gray
Material
Steel
Overall Width
53 3/4 in
Inside Drawer Depth
38 3/4 in
Overall Height
16 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CLC3
Zoro #
G2228786
UPC #
190735441015
Country of Origin
China

Dimensions

Overall Width
53 3/4 in
Inside Drawer Depth
38 3/4 in
Overall Height
16 1/8 in
Inside Drawer Height
1 7/8 in
Inside Drawer Width
50 1/4 in
Overall Depth
41 3/8 in

Details

Item
Flat File Cabinet
Color
Gray
Material
Steel
Includes
Aluminum Label Holder and Aluminum Handles
Type
Large (5 Drawer)
Finish
Powder Coated
Assembly
Partially Assembled
Locking Mechanism
Key
Stacking Capacity
3
Lockable Drawer Location
All
Stackable
Yes
Number of Keys
2
Lock Parity
Identical
Locking
Yes
Includes Assembly Tools
Yes
Number of Drawers
5
Includes Label Holders
Yes
Material Gauge
22 ga
Drawer Weight Capacity
15 kg
Number of Locking Drawers
5
Product Type
Flat File Cabinet
Pull Shape
Handle
Drawer Slide Type
Rail

Description

Flat File Cabinet, Color Gray, Finish Powder Coated, Locking Yes, Material Steel, Number of Drawers 5, Overall Depth 41 3/8 in, Overall Height 16 1/8 in, Overall Width 53 3/4 in, Product Type Flat File Cabinet, Standards Not Applicable, Includes Aluminum Label Holder and Aluminum Handles, Inside Drawer Depth 38 3/4 in, Inside Drawer Height 1 7/8 in, Inside Drawer Width 50 1/4 in, Assembly Partially Assembled, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.