Zoro Homepage

Cabinet, Flat File, 5 Drawer, Putty

  • Mfr # 2CLA7

  • Zoro # G2228838


product price: $778.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Color
Putty
Material
Steel
Overall Height
16 1/8 in
Inside Drawer Depth
32 7/8 in
Inside Drawer Height
1 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2CLA7
Zoro #
G2228838
UPC #
190735440964
Country of Origin
China

Dimensions

Overall Height
16 1/8 in
Inside Drawer Depth
32 7/8 in
Inside Drawer Height
1 7/8 in
Inside Drawer Width
43 1/4 in
Overall Width
46 3/4 in
Overall Depth
35 3/8 in

Details

Item
Flat File Cabinet
Color
Putty
Material
Steel
Type
Medium (5 Drawer)
Includes
Aluminum Label Holder and Aluminum Handles
Finish
Powder Coated
Locking
Yes
Material Gauge
22 ga
Lockable Drawer Location
All
Product Type
Flat File Cabinet
Number of Keys
2
Number of Drawers
5
Stacking Capacity
3
Drawer Weight Capacity
15 kg
Assembly
Partially Assembled
Drawer Slide Type
Rail
Lock Parity
Identical
Includes Assembly Tools
Yes
Number of Locking Drawers
5
Pull Shape
Handle
Includes Label Holders
Yes
Locking Mechanism
Key
Stackable
Yes

Description

Flat File Cabinet, Color Putty, Finish Powder Coated, Locking Yes, Material Steel, Number of Drawers 5, Overall Depth 35 3/8 in, Overall Height 16 1/8 in, Overall Width 46 3/4 in, Product Type Flat File Cabinet, Standards Not Applicable, Includes Aluminum Label Holder and Aluminum Handles, Inside Drawer Depth 32 7/8 in, Inside Drawer Height 1 7/8 in, Inside Drawer Width 43 1/4 in, Assembly Partially Assembled, Caster/Glide Diameter Not Applicable, Caster/Glide Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.