Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cabinet Knob Back Plate, Round Shape

  • Mfr # 900-10221AB

  • Zoro # G6315598


product price: $0.95
/ea

Key Features

Shape
Round
Material
Steel
Finish
Antique Brass
Projection
5/16 in
Diameter
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
900-10221AB
Zoro #
G6315598
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Diameter
2 3/4 in
Screw Size
#8 - 32, 1"
Overall Diameter
2 3/4 in

Details

Item
Cabinet Knob Back Plate
Shape
Round
Material
Steel
Finish
Antique Brass
Projection
5/16 in
Hardware
Included
Hardware Included
Hardware Not Included
Product Type
Cabinet Knob Back Plate
ANSI/BHMA Finish
Bright Brass-Plated, Clear Coated

Description

Cabinet Knob Back Plate, 2 3/4 in Dia

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.