Shop ZORO SELECT
See all product information
Create Account
Cabinet Knob PK 10
- Mfr # 8-301C-10
- Zoro # G722886002
product price:Â
$
11.99
/pk of 10, $1.20/ea
Key Features
Shape
Round
Material
Zinc
Product Type
Knob
Outside Diameter
1 3/4 in
ANSI/BHMA Finish
Satin Chromium-Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8-301C-10
- Zoro #
- G722886002
- UPC #
- 715384017109
- Country of Origin
- Taiwan, Province of China
- Shape
- Round
- Material
- Zinc
- Product Type
- Knob
- ANSI/BHMA Finish
- Satin Chromium-Plated
- Item
- Cabinet Knob pack of 10
- Finish
- Chrome
- Projection
- 5/8 in
- Includes Hardware
- Hardware Included
- Shell Material
- Zinc
Dimensions
- Outside Diameter
- 1 3/4 in
- Screw Size
- #8-32
Description
Cabinet Knob pack of 10, Shape Round, Material Zinc, Finish Chrome, Projection 5/8 in, Screw Size #8-32, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.