Zoro Homepage
This item is Discontinued.
Zoro Select Cabinet Lock Kit, 2 x 3 In., Black NPRL151BKR

Cabinet Lock Kit, 2 x 3 In., Black (Discontinued)

  • Mfr # NPRL151BKR
  • Zoro # G4000656
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRL151BKR
Zoro #
G4000656
UPC #
-
Country of Origin
United States

Dimensions

Cable Dia.
1/4 in
Cable Length
1/2 ft
Cable Diameter
1/4 in

Details

Item
Cable Lock
For Use With
Cabinets, Refrigerators, Freezers, Coolers, Closets
Body Color
Black
Includes
Two-Piece Security Lock; Surface Preparation Kit; Secured Area Label
Cable Color
Black
Cable Material
Steel
Environment
Indoor

Description

Cable Lock, 1/4 in Cable Diameter, 1/2 ft Cable Length, Steel, Lock Brand Approved Vendor, Body Color Black, Cable Color Black, Environment Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.