Zoro Homepage
This item is Discontinued.
Zoro Select Cabinet Lock Kit, 2 x 3 In., Silver NPRL151SVR

Cabinet Lock Kit, 2 x 3 In., Silver (Discontinued)

  • Mfr # NPRL151SVR
  • Zoro # G3890731
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NPRL151SVR
Zoro #
G3890731
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
1/2 ft
Cable Dia.
1/4 in
Cable Diameter
1/4 in

Details

Item
Cable Lock
For Use With
Cabinets, Refrigerators, Freezers, Coolers, Closets
Body Color
Silver
Includes
Two-Piece Security Lock; Surface Preparation Kit; Secured Area Label
Cable Color
Silver
Environment
Indoor

Description

Cable Lock, 1/4 in Cable Diameter, 1/2 ft Cable Length, Lock Brand Approved Vendor, Body Color Silver, Cable Color Silver, Environment Indoor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.