Zoro Homepage

Cabinet Pull, Oval Shape, Plastic

  • Mfr # 45-403

  • Zoro # G4435361


product price: $1.39
/ea

Key Features

Finish
Unfinished
Color
White
Material
Plastic
Projection
1 1/4 in
Screw Size
#8-32, 1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45-403
Zoro #
G4435361
UPC #
-
Country of Origin
China

Dimensions

Screw Size
#8-32, 1 in
Diameter
3/4 in
Grip Diameter
3/4 in

Details

Finish
Unfinished
Color
White
Material
Plastic
Projection
1 1/4 in
Item
Pull Handle
Shape
Oval
Hardware
Included
Mounting Hole Center to Center
3 in
Load Rating
Not Load Rated
Handle Shape
Arch
Grip Shape
Round
Projection Type
Non-Recessed
Folding Type
Fixed
Count
1
Includes Hardware
Hardware Included
Number of Mounting Holes
2
Product Type
Pull Handle
ANSI/BHMA Finish
Unfinished

Description

Pull Handle, Mounting Type Thru-Bolt, Material Plastic, Finish Unfinished, Mounting Hole Center to Center 3 in, Projection 1.25 in, Grip Thickness Not Applicable, Screw Size #8-32, 1 in, Overall Length Not Applicable, Overall Width Not Applicable, Grip Length Not Applicable, Color White, Degree Offset Not Applicable, Hardware Included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.