Zoro Homepage

Cabinet Shelf

  • Mfr # 4-24D

  • Zoro # G7355871


product price: $71.49
/ea

Key Features

Load Capacity
600 lb
Number of Shelves
1
Overall Depth
21 1/2 in
Overall Width
23 1/8 in
Overall Height
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-24D
Zoro #
G7355871
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
21 1/2 in
Overall Width
23 1/8 in
Overall Height
1 1/4 in

Details

Load Capacity
600 lb
Number of Shelves
1
Includes
Mounting Hardware
Compatible Manufacturer Model Number
45-DS-246, 46-4D-248, 46-4DLD-248, 46-DS-248
Item
Storage Cabinet Shelf
Fits Brand
Strong Hold Products
Product Type
Shelf
Compatible Product Type
Storage Cabinets
Includes Mounting Hardware
Yes

Description

Storage Cabinet Shelf, Load Capacity 600 lb, Number of Shelves 1, Overall Depth 21 1/2 in, Overall Width 23 1/8 in, Product Type Shelf, Compatible Manufacturer Model Number 45-DS-246, 46-4D-248, 46-4DLD-248, 46-DS-248, Compatible Product Type Storage Cabinets, Includes Mounting Hardware, Includes Mounting Hardware Yes, Overall Height 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.