Zoro Homepage

Cable, 1/16 in., 25 ft., 7 x 7, SS

  • Mfr # 33RG69

  • Zoro # G2779780


product price: $13.95
/ea

Key Features

Material
304 Stainless steel
Coated/Uncoated
Uncoated
Outside Dia.
1/16 in
Cable Size
1/16 in
Working Load Limit
96 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33RG69
Zoro #
G2779780
UPC #
190735262580
Country of Origin
China

Dimensions

Outside Dia.
1/16 in
Cable Size
1/16 in
Length
25 ft
Overall Diameter
1/16 in
Cable Diameter
1/16 in
Overall Length
25 ft

Details

Item
Cable
Material
304 Stainless steel
Coated/Uncoated
Uncoated
Strand Type
7 x 7
Working Load Limit
96 lb
Wire Rope End Type
None
Standards
ASTM A1023
End Type
Plain
Core Type
IWRC
Color
Silver
Rope Strand Classification
7 x 7
Breaking Strength
480 lbf
Lubrication
Unlubricated
Lifting Capability
For Lifting
Coating
Uncoated

Description

Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 96 lb, Breaking Strength 480 lbf, Rope Strand Classification 7 x 7, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 25 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.