Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, 1/16 In, L100Ft, WLL100Lb, 1x19, SS

  • Mfr # 2TAL5

  • Zoro # G3218354


product price: $21.69
/ea

Key Features

Material
304 Stainless steel
Coated/Uncoated
Uncoated
Outside Dia.
1/16 in
Cable Size
1/16 in
Coating Material
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TAL5
Zoro #
G3218354
UPC #
190735232026
Country of Origin
China

Dimensions

Outside Dia.
1/16 in
Cable Size
1/16 in
Length
100 ft
Overall Length
100 ft
Overall Diameter
1/16 in
Cable Diameter
1/16 in

Details

Item
Cable
Material
304 Stainless steel
Coated/Uncoated
Uncoated
Strand Type
1 x 19
Coating Material
None
Working Load Limit
100 lb
Wire Rope End Type
None
Standards
ASTM A1023
Lubrication
Unlubricated
Core Type
IWRC
End Type
Plain
Color
Silver
Lifting Capability
For Lifting
Coating
Uncoated
Rope Strand Classification
1 x 19
Breaking Strength
500 lbf

Description

Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 100 lb, Breaking Strength 500 lbf, Rope Strand Classification 1 x 19, Cable Diameter 1/16 in, Overall Diameter 1/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.