Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, 1/4 In, L500Ft, WLL1400Lb, 7x19, Steel

  • Mfr # 2TAF2

  • Zoro # G3345745


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized steel
Coated/Uncoated
Uncoated
Outside Dia.
1/4 in
Strand Type
7 x 19
Cable Size
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TAF2
Zoro #
G3345745
UPC #
190735231630
Country of Origin
China

Dimensions

Outside Dia.
1/4 in
Cable Size
1/4 in
Length
500 ft
Overall Length
500 ft
Cable Diameter
1/4 in
Overall Diameter
1/4 in

Details

Item
Cable
Material
Galvanized steel
Coated/Uncoated
Uncoated
Strand Type
7 x 19
Coating Material
None
Working Load Limit
1,400 lb
Wire Rope End Type
None
Standards
ASTM A1023
Color
Silver
Rope Strand Classification
7 x 19
Coating
Uncoated
Breaking Strength
7,000 lbf
Lubrication
Unlubricated
Core Type
IWRC
Lifting Capability
For Lifting
End Type
Plain

Description

Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 1,400 lb, Breaking Strength 7,000 lbf, Rope Strand Classification 7 x 19, Cable Diameter 1/4 in, Overall Diameter 1/4 in, Overall Length 500 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.