Zoro Homepage

Cable, 3100mm

  • Mfr # TT11C542C1G

  • Zoro # G2445871


product price: $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Fits Brand
Approved Vendor
Overall Length
3,100 mm
Product Type
Cable
Compatible Manufacturer Part Number
11C542
Compatible Brand
Approved Vendor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TT11C542C1G
Zoro #
G2445871
UPC #
190735497258
Country of Origin
China

Dimensions

Overall Length
3,100 mm

Details

Item
Cable, 3100mm
Fits Brand
Approved Vendor
Product Type
Cable
Compatible Manufacturer Part Number
11C542
Compatible Brand
Approved Vendor

Description

Cable, 3100mm, For Use With Grainger Item Number 11C542, Fits Brand Approved Vendor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.