Zoro Homepage

Cable, 3/16 In, L 100 Ft, WLL 600 Lb

  • Mfr # 2TAT7

  • Zoro # G3400686


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Material
304 Stainless steel
Coated/Uncoated
Uncoated
Outside Dia.
3/16 in
Strand Type
6 x 37 Class IWRC
Cable Size
3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2TAT7
Zoro #
G3400686
UPC #
190735232224
Country of Origin
China

Dimensions

Outside Dia.
3/16 in
Cable Size
3/16 in
Length
100 ft
Overall Length
100 ft
Cable Diameter
3/16 in
Overall Diameter
3/16 in

Details

Item
Cable
Material
304 Stainless steel
Coated/Uncoated
Uncoated
Strand Type
6 x 37 Class IWRC
Coating Material
None
Working Load Limit
600 lb
Wire Rope End Type
None
Standards
ASTM A1023
Breaking Strength
3,000 lbf
Lubrication
Unlubricated
Coating
Uncoated
Rope Strand Classification
6 x 37
End Type
Plain
Core Type
IWRC
Color
Silver
Lifting Capability
For Lifting

Description

Wire Rope, Material 304 Stainless Steel, Core Type IWRC, Working Load Limit 600 lb, Breaking Strength 3,000 lbf, Rope Strand Classification 6 x 37, Cable Diameter 3/16 in, Overall Diameter 3/16 in, Overall Length 100 ft, Bend Radius Not Applicable, End Type Plain, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.