Zoro Homepage

Cable, 3/8 In, 100 Ft, 2880 lb. Capacity

  • Mfr # 1DLB7

  • Zoro # G2591391


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Material
Galvanized steel
Coated/Uncoated
Uncoated
Outside Dia.
3/8 in
Strand Type
7 x 19
Cable Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1DLB7
Zoro #
G2591391
UPC #
190735134535
Country of Origin
China

Dimensions

Outside Dia.
3/8 in
Cable Size
3/8 in
Length
100 ft
Overall Length
100 ft
Cable Diameter
3/8 in
Overall Diameter
3/8 in

Details

Item
Cable
Material
Galvanized steel
Coated/Uncoated
Uncoated
Strand Type
7 x 19
Coating Material
None
Working Load Limit
2,880 lb
Wire Rope End Type
Thimble Eye / Safety-Fused
Includes
Safety-Fused on Other End, Thimble Eye on One End
Standards
ASTM A1023
Core Type
IWRC
Coating
Uncoated
Rope Strand Classification
7 x 19
Color
Silver
Breaking Strength
14,400 lbf
Lubrication
Unlubricated
End Type
Loop with Thimble, Safety-Fused
Lifting Capability
For Lifting

Description

Wire Rope, Material Galvanized Steel, Core Type IWRC, Working Load Limit 2,880 lb, Breaking Strength 14,400 lbf, Rope Strand Classification 7 x 19, Cable Diameter 3/8 in, Overall Diameter 3/8 in, Overall Length 100 ft, Bend Radius Not Applicable, Lubrication Unlubricated, Color Silver, Lifting Capability For Lifting, Coating Uncoated, Coating Type Not Applicable, Minimum Operating Temperature Not Applicable, Maximum Operating Temperature Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.