Zoro Homepage

Cable Clamp, Nylon, 1-1/4 in Bundle Dia., Natural, 10 PK

  • Mfr # 22CC50D1250

  • Zoro # G0815157


product price: $4.39
/pk 10, $0.44/ea

Key Features

Material
Nylon
Clamp Color
Natural
Max. Bundle Dia.
1-1/4 in
Mounting Method
Screw
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CC50D1250
Zoro #
G0815157
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1-1/4 in
Width
1/2 in
Clamp Thickness
0.05 in
Clamp Band Width
1/2 in
Thickness
0.05 in
Mounting Hole Dia.
0.203 in
Mounting Hole Diameter
13/64 in
Band Width
1/2 in

Details

Item
Cable Clamp
Material
Nylon
Clamp Color
Natural
Mounting Method
Screw
Color
Natural
Clamp Finish
Natural
Clamp Material
Nylon
Standards
LR
Temp. Range
-40 Degrees to 185 Degrees F
Operating Temperature - Maximum
185 Degrees F
Finish
Plain

Description

Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1 1/4 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Natural, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.