Zoro Homepage

Cable Clamp, Nylon, 1/4 in Bundle Dia., Black, 25 PK

  • Mfr # 22CC50D0250B

  • Zoro # G2860164


product price: $4.39
/pk 25, $0.18/ea

Key Features

Material
Nylon
Clamp Color
Black
Max. Bundle Dia.
1/4 in
Mounting Method
Screw
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22CC50D0250B
Zoro #
G2860164
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/4 in
Width
1/2 in
Clamp Band Width
1/2 in
Mounting Hole Dia.
0.203 in
Clamp Thickness
0.05 in
Thickness
0.05 in
Mounting Hole Diameter
13/64 in
Band Width
1/2 in

Details

Item
Cable Clamp
Material
Nylon
Clamp Color
Black
Mounting Method
Screw
Color
Black
Clamp Material
Nylon
Clamp Finish
Natural
Temp. Range
-40 Degrees to 185 Degrees F
Operating Temperature - Maximum
185 Degrees F
Finish
Plain

Description

Cable Clamp, Cable Clamp, -, Nylon, Cable Clamping Dia. 1/4 in, Mounting Hole Dia. 0.203 in, Clamp Thickness 0.05 in, Clamp Band Width 1/2 in, Black, - Cushion Type, Natural Clamp Finish, Temp. Range (F) -40 to +185, - Coating Material, Meets/Exceeds -, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.