Zoro Homepage

Cable Clamp, Steel, 1-3/4 in Bundle Dia., Black, 10 PK

  • Mfr # COV2913Z1

  • Zoro # G2994765


product price: $9.29
/pk 10, $0.93/ea

Key Features

Material
Steel
Clamp Color
Black
Max. Bundle Dia.
1-3/4 in
Mounting Method
Screw
Width
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
COV2913Z1
Zoro #
G2994765
UPC #
-
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1-3/4 in
Width
3/4 in
Clamp Band Width
3/4 in
Thickness
0.048 in
Clamp Thickness
0.048 in
Mounting Hole Dia.
0.4063 in
Mounting Hole Diameter
13/32 in
Band Width
3/4 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Black
Mounting Method
Screw
Clamp Material
Steel
Clamp Finish
Hot Dipped Galvanized
Color
Black
Standards
ASTM A240/A666, ASTM A653/A653M, ASTM B209
Temp. Range
-30 Degrees to 180 Degrees F
Additional Features
Part# COV2913Z1 1-3/4 In. Diameter Medium Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 1.75 In. Clamping Diameter 0.406 In. Screw Hole Size 0.75 In. Width 0.048 In. Material Thickness
Operating Temperature - Maximum
180 Degrees F
Cushion Material
Vinyl Plastisol
Coating Material
Vinyl Plastisol
Finish
Galvanized

Description

Clamp, Cushioned Cable Clamp, Vinyl Coated, Steel, Cable Clamping Dia. 1 3/4 in, Mounting Hole Dia. 0.4063 in, Clamp Thickness 0.048 in, Clamp Band Width 3/4 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.