Zoro Homepage

Cable Clamp, Steel, 1/2 in Bundle Dia., Black, 50 PK

  • Mfr # CWV0907Z1

  • Zoro # G3433455


product price: $11.49
/pk 50, $0.23/ea

Key Features

Material
Steel
Clamp Color
Black
Max. Bundle Dia.
1/2 in
Mounting Method
Screw
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CWV0907Z1
Zoro #
G3433455
UPC #
848790008062
Country of Origin
United States

Dimensions

Max. Bundle Dia.
1/2 in
Width
1/2 in
Clamp Thickness
0.032 in
Thickness
0.032 in
Clamp Band Width
1/2 in
Mounting Hole Dia.
0.2031 in
Mounting Hole Diameter
13/64 in
Band Width
1/2 in

Details

Item
Cable Clamp
Material
Steel
Clamp Color
Black
Mounting Method
Screw
Color
Black
Clamp Material
Steel
Clamp Finish
Hot Dipped Galvanized
Standards
ASTM A653/A653M
Temp. Range
-30 Degrees to 180 Degrees F
Additional Features
Part# CWV0907Z1 1/2 In. Diameter Light Duty Clamp Hot-Dipped Galvanized Steel, Chem-Treated G90 Black Vinyl Plastisol Cushion Manufactured by KMC Stampings 0.5 In. Clamping Diameter 0.203 In. Screw Hole Size 0.5 In. Width 0.032 In. Material Thickness
Operating Temperature - Maximum
180 Degrees F
Cushion Material
Vinyl Plastisol
Coating Material
Vinyl Plastisol
Finish
Galvanized

Description

Clamp, Cushioned Cable Clamp, Light Duty with Cushion, Steel, Cable Clamping Dia. 1/2 in, Mounting Hole Dia. 0.2031 in, Clamp Thickness 0.032 in, Clamp Band Width 1/2 in, Black, Vinyl Cushion Type, Hot Dipped Galvanized Clamp Finish, Temp. Range (F) -30 F to +180, Vinyl Plastisol Coating Material, Liner Color Black, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.